Motion
20-526
MI ITEM #02984954
MFR #20-526
List Price$27.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #02984954
MFR #20-526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.02/each for your price

Overview

Mfr description
20-526 SAW 15" SHARPTOOTH

Specifications

  • Blade Length
    15 in
  • Overall Length
    18-3/4 in
  • Handle Style
    PP, Textured Rubber Grip
  • Single Or Double Sided Blade
    Single Sided Blade
  • Tpi
    11
  • Blade Material
    Steel
  • Teeth Can Be Resharpened
    Teeth Cannot Be Resharpened
  • Includes
    Plastic Guard
  • UPC_NO
    076174205268
  • Weight
    0.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought