Motion
J210G
Wire Cutter - 8-1/2 in Overall Length
MI ITEM #02984957
MFR #J210G
Price$42.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 8-1/2 in Overall Length
MI ITEM #02984957
MFR #J210G

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.23/each

Specifications

Dimensions

  • Jaw Length
    3/4 in
  • Jaw Thickness
    11.91 mm;15/32 in
  • Jaw Width
    1-7/32 in
  • Length
    8-1/2 in, 215.90 mm
  • Overall Depth
    15/32 in, 11.91 mm
  • Overall Length
    8-1/2 in
  • Single Part Height
    11.91 mm;15/32 in
  • Single Part Length
    215.90 mm;8-1/2 in
  • Single Part Width
    30.96 mm;1-7/32 in
  • Tool Weight
    0.64 lbs, 0.29 kg
  • Tool Width
    30.96 mm;1-7/32 in
  • Weight
    0.61 lbs
  • Width
    1-7/32 in, 30.96 mm

Details

  • Application
    Heavy Wire
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Red
  • Cutter Type
    Diagonal
  • Description
    Heavy-Duty Diagonal Cutting Pliers
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Plastisol
  • Handle Style
    Plastisol Grips
  • Handle Type
    Plastisol Grips
  • High Leverage
    Yes
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    662679032395

Overview

Mfr description
J210G PLIER DIAGONAL W/GRIP
  • Induction hardened cutting edge
  • Powerful leverage cuts heavy wire with ease
  • Plastisol grips for added comfort

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought