Motion
42-294
Mi Item #02984983
MFR #42-294
Price$5.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02984983
MFR #42-294

Mfr description
42-294 LEVEL 8" TORPEDO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.47/each

Specifications

Dimensions

  • Length
    8 in, 203 mm

Details

  • Accuracy
    2 mm/m, 0.002 in/in
  • Color
    Orange
  • Frame Material
    Plastic
  • Level Type
    Torpedo
  • Leveling Method
    Vial
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • UPC_NO
    076174422948
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)