Motion
58-230
Mi Item #02984993
MFR #58-230
Price$10.80/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02984993
MFR #58-230

Mfr description
58-230 NAIL SET PACK 3 PC.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.80/st

Specifications

Dimensions

  • Overall Length
    4 in
  • Point Diameter
    1/32 in, 2/32 in, 3/32 in
  • Weight
    0.30 lbs

Details

  • Head Shape
    Square
  • Material
    Steel
  • Number Of Pieces
    3
  • UPC_NO
    076174582307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)