Motion
J86A5/8X12

PROTO TOOLS
J86A5/8X12

Cold Chisel - Hex Shank Shape, 3/4 in Cutting Width, 12 in OAL
Mi Item #02985031
MFR #J86A5/8X12
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J86A5/8X12

Cold Chisel - Hex Shank Shape, 3/4 in Cutting Width, 12 in OAL
Mi Item #02985031
MFR #J86A5/8X12

Mfr description
J86A5/8X12 COLD CHISEL 3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.10/each

Specifications

Dimensions

  • Cutting Width
    3/4 in
  • Overall Length
    12 in
  • Shank Width
    5/8 in
  • Weight
    1.05 lbs

Details

  • Chisel Type
    Cold
  • Corrosion Resistant
    Corrosion-Resistant
  • Includes Hand Guard
    Hand Guard Not Included
  • Shank Shape
    Hex
  • UPC_NO
    662679011291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)