Motion
88-766
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, 6 PT, Standard Type
MI ITEM #02985047
MFR #88-766
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/2 in Drive Size, 5/8 in Socket Size, 6 PT, Standard Type
MI ITEM #02985047
MFR #88-766

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88-766 SKT 1/2 DR 6 PT 5/8

Specifications

  • Drive Size
    1/2 in
  • Measurement System
    Imperial
  • Socket Size
    5/8 in
  • Socket Points
    6 PT
  • Material
    Steel
  • UPC_NO
    076174402896
  • Shaft Style
    Standard Straight
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought