Motion
R120
Rivet - Aluminum, Steel, Length: 1/4 in, 1/8 in, 3/8 in, Diameter: 1/8 in, Qty: 120 Per Box
Mi Item #02985069
MFR #R120
Price$11.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rivet - Aluminum, Steel, Length: 1/4 in, 1/8 in, 3/8 in, Diameter: 1/8 in, Qty: 120 Per Box
Mi Item #02985069
MFR #R120

Mfr description
R120 RIVET PACK ASSORTMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.99/each

Specifications

Dimensions

  • Length
    1/4 in, 1/8 in, 3/8 in
  • Rivet Diameter
    1/8 in

Details

  • Package Quantity
    120 Per Box
  • Rivet Material
    Aluminum, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)