Motion
J10016SS

PROTO TOOLS
J10016SS

Impact Socket - 1 in Socket, 1 in Drive, 4 PT, 2-1/2 in OAL, Imperial
Mi Item #02985099
MFR #J10016SS
Price$45.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J10016SS

Impact Socket - 1 in Socket, 1 in Drive, 4 PT, 2-1/2 in OAL, Imperial
Mi Item #02985099
MFR #J10016SS

Mfr description
J10016SS SKT IMP 1 DR 1 4 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.73/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    2-1/2 in
  • Socket Size
    1 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    4 PT
  • Socket Type
    Standard
  • UPC_NO
    662679370237
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)