Motion
J1211MHASD

PROTO TOOLS
J1211MHASD

Combination Wrench - Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 6-29/32 in OAL
Mi Item #02985105
MFR #J1211MHASD
Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1211MHASD

Combination Wrench - Chrome, 11 mm Box End Wrench Size, 11 mm Open End Wrench Size, 6-29/32 in OAL
Mi Item #02985105
MFR #J1211MHASD

Mfr description
J1211MHASD WR COMB 11MM 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.15/each

Specifications

Dimensions

  • Box End Head Thickness
    21/64 in
  • Box End Head Width
    11/16 in
  • Box End Wrench Size  
    11 mm
  • Handle Length
    6-1/4 in, 158.75 mm
  • Head Angle
    Straight
  • Head Thickness
    11/32 in, 8.74 mm
  • Open End Head Thickness
    15/64 in
  • Open End Head Width
    59/64 in
  • Open End Wrench Size  
    11 mm
  • Overall Length  
    6-29/32 in
  • Weight
    0.14 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    6
  • Measurement System
    Metric
  • Non Sparking
    No
  • Number Of Points
    6
  • Set or Individual
    Individual
  • Socket Points
    6
  • Socket Shape
    6 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073480
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)