Motion
J1212MHASD

PROTO TOOLS
J1212MHASD

Combination Wrench - Chrome, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 7-45/64 in OAL
Mi Item #02985107
MFR #J1212MHASD
Price$22.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1212MHASD

Combination Wrench - Chrome, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 7-45/64 in OAL
Mi Item #02985107
MFR #J1212MHASD

Mfr description
J1212MHASD WR COMB 12MM 6 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.84/each

Specifications

Dimensions

  • Box End Head Thickness
    21/64 in
  • Box End Head Width
    47/64 in
  • Box End Wrench Size  
    12 mm
  • Handle Length
    7-45/64 in, 195.66 mm
  • Head Angle
    Straight
  • Head Thickness
    1/4 in, 6.35 mm
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1 in
  • Open End Wrench Size  
    12 mm
  • Overall Length  
    7-45/64 in
  • Weight
    0.18 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    6
  • Measurement System
    Metric
  • Number Of Points
    6
  • Set or Individual
    Individual
  • Socket Points
    6
  • Socket Shape
    6 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073497
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)