Motion
J1214MHASD

PROTO TOOLS
J1214MHASD

Combination Wrench - Metric, Chrome, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 8-13/16 in
MI ITEM #02985109
MFR #J1214MHASD
Your Price$26.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1214MHASD

Combination Wrench - Metric, Chrome, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 8-13/16 in
MI ITEM #02985109
MFR #J1214MHASD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.22/each(List $28.98)

Overview

Mfr description
J1214MHASD WR COMB 14MM 6 PT

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Straight
  • Body Material
    Steel
  • Socket Shape
    6 PT
  • Box End Head Width
    55/64 in
  • Open End Head Width
    1-3/16 in
  • Box End Head Thickness
    23/64 in
  • Open End Head Thickness
    9/32 in
  • UPC_NO
    662679073510
  • Weight
    0.27 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought