Motion
J1221MASD

PROTO TOOLS
J1221MASD

Combination Wrench - Metric, Chrome, 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11-13/16 in
MI ITEM #02985114
MFR #J1221MASD
Price$37.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1221MASD

Combination Wrench - Metric, Chrome, 21 mm Box End Wrench Size, 21 mm Open End Wrench Size, 11-13/16 in
MI ITEM #02985114
MFR #J1221MASD

Mfr description
J1221MASD COMBINATION WRENCH 21MM 12PT
  • Satin finish provides corrosion resistance and a slip-resistant grip
  • 12 point box end allows for fine indexing, helping to improve speed and access (fits 4, 6 and 12 point fasteners)
  • Anti-slip design (ASD) open end—patented locking grooves help prevent the wrench from slipping off the fastener when turning. The arched surfaces are designed to spread the contact forces over a greater area. Loads are kept off the corners of the fastener which helps prevent fastener rounding.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.18/each

Specifications

Dimensions

  • Box End Head Thickness
    31/64 in
  • Box End Head Width
    1-3/16 in
  • Box End Wrench Size  
    21 mm
  • Head Angle
    Straight
  • Open End Head Thickness
    23/64 in
  • Open End Head Width
    1-11/16 in
  • Open End Wrench Size  
    21 mm
  • Overall Length  
    11-13/16 in
  • Weight
    0.65 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Measurement System
    Metric
  • Socket Shape
    12 PT
  • UPC_NO
    662679073251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)