Motion
J1222HASD

PROTO TOOLS
J1222HASD

Combination Wrench - Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 10-1/4 in OAL
Mi Item #02985115
MFR #J1222HASD
Price$27.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1222HASD

Combination Wrench - Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 10-1/4 in OAL
Mi Item #02985115
MFR #J1222HASD

Mfr description
J1222HASD WR COMB 11/16 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.21/each

Specifications

Dimensions

  • Box End Head Thickness
    7/16 in
  • Box End Head Width
    1-1/64 in
  • Box End Wrench Size  
    11/16 in
  • Head Angle
    Straight
  • Head Thickness
    5/16 in, 7.94 mm
  • Open End Head Thickness
    5/16 in
  • Open End Head Width
    1-29/64 in
  • Open End Wrench Size  
    11/16 in
  • Overall Length  
    10-1/4 in
  • Weight
    0.44 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    6
  • Measurement System
    Imperial
  • Number Of Points
    6
  • Set or Individual
    Individual
  • Socket Points
    6
  • Socket Shape
    6 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073411
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)