Motion
J1226HASD

PROTO TOOLS
J1226HASD

Combination Wrench - Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11-7/8 in OAL
Mi Item #02985117
MFR #J1226HASD
Price$35.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1226HASD

Combination Wrench - Chrome, 13/16 in Box End Wrench Size, 13/16 in Open End Wrench Size, 11-7/8 in OAL
Mi Item #02985117
MFR #J1226HASD

Mfr description
J1226HASD WR COMB 13/16 6 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.13/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-11/64 in
  • Box End Wrench Size  
    13/16 in
  • Head Angle
    Straight
  • Head Thickness
    23/64 in, 9.13 mm
  • Open End Head Thickness
    23/64 in
  • Open End Head Width
    1-11/16 in
  • Open End Wrench Size  
    13/16 in
  • Overall Length  
    11-7/8 in
  • Weight
    0.65 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Chrome
  • Head Style
    6
  • Measurement System
    Imperial
  • Number Of Points
    6
  • Set or Individual
    Individual
  • Socket Points
    6
  • Socket Shape
    6 PT
  • Type
    Combination Wrench
  • UPC_NO
    662679073435
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)