Specifications
Dimensions
- Diameter2-1/2 in
Details
- For Use WithForcing Screw
- Manufacturer Upc Number662679005481
- Part Number CompatibilityJ4040
- TypeStep Plate Adapter
- UPC_NO662679470227
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)