Motion
43-511
Mi Item #02985159
MFR #43-511
Price$15.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02985159
MFR #43-511

Mfr description
43-511 LEVEL FATMAX LASER
  • Heavy-duty aluminum frame ensures accuracy and durability
  • Open, top-read vial provides maximum readability
  • Bi-material body with rubber ends for shock absorption
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.76/each

Specifications

Dimensions

  • Length
    9 in, 229 mm

Details

  • Accuracy
    2 mm/m, 0.002 in/in
  • Color
    Black, Yellow
  • Frame Material
    Aluminum
  • Level Type
    Torpedo
  • Leveling Method
    Vial
  • Magnetic
    Magnetic
  • Milled Surface
    Unmilled
  • Number Of Vials
    3
  • UPC_NO
    076174435115
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)