Motion
J6015C
Torque Wrench - Micrometer, 1/2 in Drive, 2.5 to 12.5 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02985165
MFR #J6015C
Price$447.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 1/2 in Drive, 2.5 to 12.5 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02985165
MFR #J6015C

Mfr description
J6015C TW 1/2DR 30-150 FTLBS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447.73/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    21-1/8 in
  • Weight
    5.44 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    1 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    2.5 to 12.5 ft-lbs
  • Torque Range (in-lbs)
    30 to 150 in-lbs
  • Torque Range (N-m)
    3.4 to 17 N-m
  • UPC_NO
    662679136017
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)