Motion
J7232H
Impact Socket - 1 in Socket, 3/8 in Drive, 6 PT, 1-11/32 in OAL, Imperial
Mi Item #02985171
MFR #J7232H
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 1 in Socket, 3/8 in Drive, 6 PT, 1-11/32 in OAL, Imperial
Mi Item #02985171
MFR #J7232H

Mfr description
J7232H SKT IMP 3/8 DR 1 6 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-11/32 in
  • Socket Size
    1 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679331153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)