Motion
84-079
Plier Set - Bent Nose, Diagonal, End Cutter, Flat Nose, Long Nose, Tongue & Groove, Steel Material, 6 Pieces
MI ITEM #02985174
MFR #84-079
Price$46.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plier Set - Bent Nose, Diagonal, End Cutter, Flat Nose, Long Nose, Tongue & Groove, Steel Material, 6 Pieces
MI ITEM #02985174
MFR #84-079

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.08/each

Specifications

Dimensions

  • Overall Length
    4 in, 5 in
  • Weight
    1.29 lbs

Details

  • Handle Style
    Oil Resistant
  • Includes
    5" Long Nose Pliers
  • Includes Cutter
    Includes Cutter
  • Interchangeable Head
    Non-Interchangeable Head Tool
  • Material
    Steel
  • Nose Shape
    Long
  • Number Of Pieces
    6
  • Plier Type
    Bent Nose, Diagonal, End Cutter, Flat Nose, Long Nose, Tongue & Groove
  • UPC_NO
    076174840797

Overview

Mfr description
84-079 PLIERS SET MINI 6PC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought