Motion
84-104
Wire Cutter - 5-5/8 in Overall Length
Mi Item #02985175
MFR #84-104
Price$14.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 5-5/8 in Overall Length
Mi Item #02985175
MFR #84-104

Mfr description
84-104 DIAGONAL PLIERS 5"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.13/each

Specifications

Dimensions

  • Jaw Length
    47/64 in
  • Jaw Width
    45/64 in
  • Length
    5-3/4 in
  • Overall Length
    5-5/8 in
  • Single Part Length
    5.7500 in
  • Weight
    0.31 lbs

Details

  • Application
    Hard Wire, Soft Wire
  • Blade Finish
    Lacquered
  • Body Material
    Carbon Steel
  • Color
    Black, Yellow
  • Cutter Type
    Diagonal
  • Description
    5.0000 in Diagonal Cutting Plier
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black, Yellow
  • Handle Material
    Steel
  • Handle Style
    Dipped Grip
  • Handle Type
    Dipped Grip
  • High Leverage
    false
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    076174841046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)