Motion
84-108
Wire Cutter - 7-1/8 in Overall Length
MI ITEM #02985176
MFR #84-108
Price$21.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 7-1/8 in Overall Length
MI ITEM #02985176
MFR #84-108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.62/each

Specifications

Dimensions

  • Jaw Length
    53/64 in
  • Jaw Width
    1-11/64 in
  • Length
    7-5/16 in, 185.74 mm
  • Overall Length
    7-1/8 in
  • Single Part Length
    185.74 mm;7-5/16 in
  • Single Part Width
    22 mm;7/8 in
  • Tool Width
    22 mm;7/8 in
  • Weight
    0.55 lbs
  • Width
    7/8 in, 22 mm

Details

  • Application
    Hard Wire, Soft Wire
  • Blade Finish
    Lacquered
  • Body Material
    Carbon Steel
  • Color
    Black, Yellow
  • Cutter Type
    Diagonal
  • Description
    7.0000 in Diagonal Cutting Plier
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Black, Yellow
  • Handle Material
    Steel
  • Handle Style
    Dipped Grip
  • Handle Type
    Dipped Grip
  • Insulated
    No
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    076174841084

Overview

Mfr description
84-108 DIAGONAL PLIERS 7"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought