Motion
84-113
Lineman's Pliers - 8 in Overall Length
Mi Item #02985178
MFR #84-113
Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Pliers - 8 in Overall Length
Mi Item #02985178
MFR #84-113

Mfr description
84-113 LINESMAN PLIERS 8-3/4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.48/each

Specifications

Dimensions

  • Jaw Thickness
    1-7/32 in
  • Jaw Width
    19/32 in
  • Overall Length
    8 in
  • Weight
    0.93 lbs

Details

  • Handle Style
    Oil Resistant
  • High Leverage
    Not High Leverage
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Jaw Surface Style
    Serrated
  • Material
    Steel
  • UPC_NO
    076174841138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)