Motion
DIYBK
Do-It-Yourself Kit - Foam, 26-1/4 x 39 x 1/2 (Top Layer) in, 26-1/4 x 39 x 1/4 (Base Layer) in
MI ITEM #02985259
MFR #DIYBK
Your Price$149.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Do-It-Yourself Kit - Foam, 26-1/4 x 39 x 1/2 (Top Layer) in, 26-1/4 x 39 x 1/4 (Base Layer) in
MI ITEM #02985259
MFR #DIYBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$149.95/each(List $209.93)

Overview

Mfr description
DIYBK FPD BLACK/RED DIY KIT

Specifications

  • Accessory Type
    Do-It-Yourself Kit
  • Size
    26-1/4 x 39 x 1/2 (Top Layer) in, 26-1/4 x 39 x 1/4 (Base Layer) in
  • Material
    Foam
  • Manufacturer Upc Number
    662679005146
  • UPC_NO
    662679473624
  • Color
    Black, Red
  • Width
    26.2500 in
  • Includes
    Tracing Paper
  • Type
    Do-It-Yourself Foam Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought