Motion
GR10
Heat Gun - Corded, 120 V Power Rating, Fixed Temperature Setting
Mi Item #02985262
MFR #GR10
Price$6.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Gun - Corded, 120 V Power Rating, Fixed Temperature Setting
Mi Item #02985262
MFR #GR10

Mfr description
GR10 GLUE GUN MINI HOT MELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.97/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in

Details

  • Material
    Plastic
  • Maximum Temperature
    725 °F
  • Power Rating
    120 V
  • Power Source
    Corded
  • Temperature Setting Style
    Fixed
  • UPC_NO
    045731132293
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)