Motion
1209C3

NTN
1209C3

Self-Aligning Ball Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width, Open, C3
Mi Item #02985324
MFR #1209C3
Price$141.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1209C3

Self-Aligning Ball Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width, Open, C3
Mi Item #02985324
MFR #1209C3

Mfr description
1209C3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.00/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7480 in, 19.000 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm
  • Precision Rating
    Class 0
  • Weight
    1.016 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1209C3 BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5060
  • Internal Clearance
    C3
  • Long Description
    1209C3 Self-Aligning Ball Bearing has 45 mm straight bore, open closure, 85 mm OD, 19 mm width; used in precision industrial tools.
  • Manufacturer Catalog Number
    1209C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359255294
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    1650 lbf
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359255294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)