Motion
UCFB204
Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #02985855
MFR #UCFB204
Price$61.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 20 mm Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #02985855
MFR #UCFB204

Mfr description
UCFB204 20MM 3-BOLT FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.49/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter  
    20 mm
  • Hub Diameter
    63.5 mm
  • Length Through Bore
    31 mm
  • Unit Standoff
    34.1 mm
  • Vertical Bolt Spacing
    22.2 mm

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Replacement Bearing
    UC204
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFB200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250321094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)