Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Nose
- Cylinder StyleISO 6432
- Cylinder SuffixC
- Mounting TypeNose
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Seal KitSK-C85-25
- SeriesC85
- TypeRound Body