Motion
BVT122002
BVT122002 VESPEL THRUST BRG
MI ITEM #02986085
MFR #BVT122002
Price$143.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BVT122002 VESPEL THRUST BRG
MI ITEM #02986085
MFR #BVT122002

Mfr description
BVT122002 VESPEL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.81/each

Specifications

Dimensions

  • Inside Diameter  
    0.7500 in
  • Maximum P Value
    4900
  • Maximum PV Value
    300000
  • Outside Diameter  
    1.2500 in
  • Overall Thickness
    0.1250 in
  • Thickness  
    0.1250 in

Details

  • Bearing Material
    Vespel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905089039
  • Max V Value
    3000
  • Operating Temperature Range
    Min -400 ºF
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905089039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)