Motion
J1061M
Standard Box Wrench - Metric, 14 x 15 mm Wrench Size, Double End
MI ITEM #02986274
MFR #J1061M
Price$34.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Metric, 14 x 15 mm Wrench Size, Double End
MI ITEM #02986274
MFR #J1061M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.17/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Outer Head Width
    7/8 x 13/16 in
  • Overall Length
    9-45/64 in
  • Weight
    0.37 lbs
  • Wrench Size
    14 x 15 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062163
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
J1061M WR BOX 14 X 15MM 12 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought