Motion
J1064M
Standard Box Wrench - Metric, 16 x 18 mm Wrench Size, Double End
MI ITEM #02986275
MFR #J1064M
Price$40.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Metric, 16 x 18 mm Wrench Size, Double End
MI ITEM #02986275
MFR #J1064M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.80/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Outer Head Width
    1-1/32 x 29/32 in
  • Overall Length
    10-11/16 in
  • Weight
    0.48 lbs
  • Wrench Size
    16 x 18 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062187
  • Wrench Type
    Standard Box Wrench

Overview

Mfr description
J1064M WR BOX 16 X 18MM 12 PT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought