Motion
J1065M
Standard Box Wrench - Metric, 17 x 19 mm Wrench Size, Double End
Mi Item #02986276
MFR #J1065M
Price$42.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Metric, 17 x 19 mm Wrench Size, Double End
Mi Item #02986276
MFR #J1065M

Mfr description
J1065M WR BOX 17 X 19MM 12 PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.00/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Outer Head Width
    1-5/64 x 63/64 in
  • Overall Length
    11-23/64 in
  • Weight
    0.59 lbs
  • Wrench Size
    17 x 19 mm

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Metric
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062194
  • Wrench Type
    Standard Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)