Motion
J1069M
Standard Box Wrench - Metric, 19 x 22 mm Wrench Size, Double End
MI ITEM #02986278
MFR #J1069M
List Price$39.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Metric, 19 x 22 mm Wrench Size, Double End
MI ITEM #02986278
MFR #J1069M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$39.80/each for your price

Overview

Mfr description
J1069M WR BOX 19 X 22MM 12 PT

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    19 x 22 mm
  • Overall Length
    12-15/32 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Body Material
    Steel
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Outer Head Width
    1-17/64 x 1-5/64 in
  • UPC_NO
    662679062224
  • Weight
    0.82 lbs
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought