Motion
J1077M
Standard Box Wrench - Metric, 27 x 30 mm Wrench Size, Double End
MI ITEM #02986280
MFR #J1077M
Your Price$73.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Box Wrench - Metric, 27 x 30 mm Wrench Size, Double End
MI ITEM #02986280
MFR #J1077M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$73.41/each(List $81.45)

Overview

Mfr description
J1077M WR BOX 27 X 30MM 12 PT

Specifications

  • Wrench Type
    Standard Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Metric
  • Wrench Size
    27 x 30 mm
  • Overall Length
    15-59/64 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Body Material
    Steel
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Outer Head Width
    1-43/64 x 1-33/64 in
  • UPC_NO
    662679062262
  • Weight
    1.57 lbs
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text