Motion
15-809
Hand Hacksaw - Frame Style: Mini, Blade Length: 10 in, Overall Length: 10-3/4 in
Mi Item #02986292
MFR #15-809
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw - Frame Style: Mini, Blade Length: 10 in, Overall Length: 10-3/4 in
Mi Item #02986292
MFR #15-809

Mfr description
15-809 MINI-HACK SAW METAL
  • Handle covers blade to help protect user"s hands
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.67/each

Specifications

Dimensions

  • Blade Length
    10 in
  • Length
    11 in
  • Overall Length
    10-3/4 in
  • Teeth Per Inch
    10

Details

  • Blade Material
    Steel
  • Blade(s) Included
    10" Bi-Metal (24 TPI)
  • Built In Blade Storage
    Storage Not Built In
  • Frame Material
    Aluminum
  • Frame Style
    Mini
  • Handle Style
    Comfort Grip
  • Product Types
    Miniature Hacksaws
  • Tension Adjustability
    Non-Adjustable Tension
  • UPC_NO
    076174158090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)