Overview
Mfr description
21-399 SURFORM« POCKET PLANE
Specifications
- Plane TypePocket Plane
- Cutter Width1-5/8 in
- Cutting Depth AdjustabilityFixed Cutting Depth
- Base MaterialDie Cast Alloy
- Length5-5/8 in
- Width1-5/8 in
- Replacement Iron Blade21-398
- UPC_NO076174213997
- Weight0.41 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data