Specifications
Dimensions
- Jaw Size#0
Details
- Capacity1-13/16 in
- For Use WithBearing & Gear Separator
- Part Number CompatibilityJ4330
- Series/System CompatibilityProto-Ease
- TypeSeparator Plate
- UPC_NO662679470975
Overview
Mfr description
J4330P PULLER SEPARATOR PLATE