Specifications
Dimensions
- Jaw Size#1
Details
- Capacity2-13/32 in
- For Use WithBearing & Gear Separator
- Part Number CompatibilityJ4331
- Series/System CompatibilityProto-Ease
- TypeSeparator Plate
- UPC_NO662679471002
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)