Motion
J4332P
Separator Plate - Separator Plate, Part Number Compatibility: J4332
MI ITEM #02986309
MFR #J4332P
Price$68.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Separator Plate - Separator Plate, Part Number Compatibility: J4332
MI ITEM #02986309
MFR #J4332P

Mfr description
J4332P PULLER SEPARATOR PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.13/each

Specifications

Dimensions

  • Jaw Size
    #2
  • Length
    6 in

Details

  • Capacity
    4-3/8 in
  • Manufacturer Upc Number
    662679005504
  • Part Number Compatibility
    J4332
  • Series/System Compatibility
    Proto-Ease
  • Type
    Separator Plate
  • UPC_NO
    662679471033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)