Motion
J6006RK
Torque Wrench Repair Kit - Alloy Steel Material, 3/8 in Size, For Use With; J6006C Micrometer Torque Wrench, J6006CX Micrometer Torque Wrench, J6006CXCERT Micrometer Torque Wrench, J6006MC Micrometer Torque Wrench, J6006NMC Micrometer Torque Wrench, J6012C Micrometer Torque Wrench, J6066C Micrometer Torque Wrench, J6066CX Micrometer Torque Wrench, J6066CXCERT Micrometer Torque Wrench
MI ITEM #02986316
MFR #J6006RK
Your Price$26.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Repair Kit - Alloy Steel Material, 3/8 in Size, For Use With; J6006C Micrometer Torque Wrench, J6006CX Micrometer Torque Wrench, J6006CXCERT Micrometer Torque Wrench, J6006MC Micrometer Torque Wrench, J6006NMC Micrometer Torque Wrench, J6012C Micrometer Torque Wrench, J6066C Micrometer Torque Wrench, J6066CX Micrometer Torque Wrench, J6066CXCERT Micrometer Torque Wrench
MI ITEM #02986316
MFR #J6006RK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$26.67/each(List $30.12)

Overview

Mfr description
J6006RK KIT REP TORQUE WRENCH

Specifications

  • Type
    Repair Kit
  • For Use With
    J6006C Micrometer Torque Wrench, J6006CX Micrometer Torque Wrench, J6006CXCERT Micrometer Torque Wrench, J6006MC Micrometer Torque Wrench, J6006NMC Micrometer Torque Wrench, J6012C Micrometer Torque Wrench, J6066C Micrometer Torque Wrench, J6066CX Micrometer Torque Wrench, J6066CXCERT Micrometer Torque Wrench
  • Material
    Alloy Steel
  • Size
    3/8 in
  • UPC_NO
    662679130947
  • Weight
    0.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought