Motion
J6012CCERT

PROTO TOOLS
J6012CCERT

Torque Wrench - Micrometer, 3/8 in Drive, 20 to 100 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02986318
MFR #J6012CCERT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J6012CCERT

Torque Wrench - Micrometer, 3/8 in Drive, 20 to 100 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02986318
MFR #J6012CCERT

Mfr description
J6012CCERT CAL CERT TORQUE WR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    17 in

Details

  • Accuracy
    ±3 % - CW | ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    0.5 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    20 to 100 ft-lbs
  • Torque Range (in-lbs)
    240 to 1200 in-lbs
  • Torque Range (N-m)
    27.2 to 136 N-m
  • Wrench Type
    Micrometer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)