Motion
J6016C
Torque Wrench - Micrometer, 1/2 in Drive, 30 to 150 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
MI ITEM #02986321
MFR #J6016C
Price$380.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 1/2 in Drive, 30 to 150 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
MI ITEM #02986321
MFR #J6016C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$380.67/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Overall Length
    21-1/2 in
  • Weight
    4.86 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    1 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    30 to 150 ft-lbs
  • Torque Range (in-lbs)
    360 to 1800 in-lbs
  • Torque Range (N-m)
    40.8 to 204 N-m
  • UPC_NO
    662679235918
  • Wrench Type
    Micrometer

Overview

Mfr description
J6016C TW 1/2 DR 30-150 FTLBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought