1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
84-101
Needle Nose Pliers - 6 in Overall Length, Oil Resistant Handle
MI ITEM #
02986369
MFR #
84-101
Price
$14.64
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Needle Nose Pliers
STANLEY TRADE TOOLS 84-101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
84-101
Needle Nose Pliers - 6 in Overall Length, Oil Resistant Handle
MI ITEM #
02986369
MFR #
84-101
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$14.64
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
6 in
Details
Handle Style
Oil Resistant
Includes Cutter
Includes Cutter
Includes Wire Stripper
Wire Stripper Not Included
Material
Steel
Overview
Mfr description
84-101 LONG NOSE PLIERS 6"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought