Motion
48742
Keyless Bushings - B112 Series, 38 mm ID, 75 mm OD, 54 mm LTB
Mi Item #02986423
MFR #48742
Price$296.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B112 Series, 38 mm ID, 75 mm OD, 54 mm LTB
Mi Item #02986423
MFR #48742

Mfr description
T121038 B112 38MM X 75MM KEYLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.04/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 50
  • Bore Diameter
    38 mm
  • Hub Contact Pressure
    21755.66 psi
  • Length Through Bore  
    54 mm
  • Maximum Transmitted Thrust
    144304 N
  • Outside Diameter  
    75 mm
  • Overall Length
    54 mm
  • Screw Size
    M8x50
  • Weight
    2.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    41 Nm
  • Manufacturer Catalog Number
    T121038
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2742 Nm
  • Number Of Locking Screws
    7
  • Series
    B112
  • Transmissible Axial Force
    32440.85 lbf
  • UPC_NO
    662345057400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)