Motion
650-6

E Z Lok
650-6

Thread Inserts External Threaded Insert, External Thread Size: 3/8-16, Internal Thread Size: M6x1
Mi Item #02986505
MFR #650-6
Price$6.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
650-6

Thread Inserts External Threaded Insert, External Thread Size: 3/8-16, Internal Thread Size: M6x1
Mi Item #02986505
MFR #650-6

Mfr description
650-6 INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.45/each

Specifications

Dimensions

  • Drill Size
    5/16 in
  • External Thread Size
    3/8–16 in
  • Internal Thread Size
    M6 x 1
  • Length
    0.406 in
  • Tap Size
    3/8-16 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Installation Tool Model Number
    500-3
  • Internal Thread Pitch Type
    Coarse
  • Material
    Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)