Motion
MB26
MB Series Bearing Lock Washer - 130 mm ID, 175 mm OD, 149 mm Face Dia., Steel Material
Mi Item #02986516
MFR #MB26
Price$66.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MB Series Bearing Lock Washer - 130 mm ID, 175 mm OD, 149 mm Face Dia., Steel Material
Mi Item #02986516
MFR #MB26

Mfr description
MB26
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.18/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Face Diameter  
    149 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM26
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    MB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)