Specifications
Dimensions
- Tip Sizes11-3/4 (Slotted) in, 7-7/8 (Slotted) in, 8 (Slotted) in, 9-3/4 (Slotted) in
Details
- Blade ShapeRound
- Blade TypeRound
- Handle StyleStrong Grip
- Non SparkingNot Non-Sparking
- Number Of Screwdrivers4
- Tip StyleSlotted
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)