Motion
J07532T
Impact Socket - 2 in Socket, 3/4 in Drive, 12 PT, 2-13/16 in OAL, Imperial
MI ITEM #02986624
MFR #J07532T
Your Price$59.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 2 in Socket, 3/4 in Drive, 12 PT, 2-13/16 in OAL, Imperial
MI ITEM #02986624
MFR #J07532T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$59.96/each(List $63.82)

Overview

Mfr description
J07532T SKT IMP 3/4 DR 2 12 PT

Specifications

  • Drive Size
    3/4 in
  • Measurement System
    Imperial
  • Socket Size
    2 in
  • Material
    Alloy Steel
  • Socket Points
    12 PT
  • Overall Length
    2-13/16 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679361686
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought