Motion
J10012SS

PROTO TOOLS
J10012SS

Impact Socket - 3/4 in Socket, 1 in Drive, 4 PT, 2-1/2 in OAL, Imperial
MI ITEM #02986628
MFR #J10012SS
Your Price$47.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J10012SS

Impact Socket - 3/4 in Socket, 1 in Drive, 4 PT, 2-1/2 in OAL, Imperial
MI ITEM #02986628
MFR #J10012SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$47.35/each(List $54.17)

Overview

Mfr description
J10012SS SKT IMP 1 DR 3/4 4 PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    3/4 in
  • Material
    Steel
  • Socket Points
    4 PT
  • Overall Length
    2-1/2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679370114
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought