Motion
J10014SS

PROTO TOOLS
J10014SS

Impact Socket - 7/8 in Socket, 1 in Drive, 4 PT, 2-1/2 in OAL, Imperial
MI ITEM #02986630
MFR #J10014SS
Your Price$50.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J10014SS

Impact Socket - 7/8 in Socket, 1 in Drive, 4 PT, 2-1/2 in OAL, Imperial
MI ITEM #02986630
MFR #J10014SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$50.24/each(List $56.40)

Overview

Mfr description
J10014SS SKT IMP 1 DR 7/8 4 PT

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    7/8 in
  • Material
    Steel
  • Socket Points
    4 PT
  • Overall Length
    2-1/2 in
  • Shaft Style
    Standard Straight
  • UPC_NO
    662679370176
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought