Motion
J10024M
Impact Socket - 24 mm Socket, 1 in Drive, 6 PT, 2-13/32 in OAL, Metric
Mi Item #02986637
MFR #J10024M
Price$45.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 24 mm Socket, 1 in Drive, 6 PT, 2-13/32 in OAL, Metric
Mi Item #02986637
MFR #J10024M

Mfr description
J10024M SKT IMP 1 DR 24MM 6 PT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.22/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    2-13/32 in
  • Socket Size
    24 mm

Details

  • Material
    Alloy Steel
  • Measurement System
    Metric
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662679370473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)